Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting Emergency Light, 120/277V, Plastic, White Reflector, Adjustable
See all 58 items in product family

Howard Lighting Emergency Light, 120/277V, Plastic, White Reflector, Adjustable

Item #: WBB817975

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $248.32 Save up to 42%
Price: $ 142.95
Product Information
Product Q&A
Howard Lighting Emergency Light, 120/277V, Plastic, White Reflector, Adjustable, Case 2

Features
  • Slimline Thermoplastic LED Exit Sign
  • Self contained Snap-fit faceplates
  • Universal mounting
  • Universal voltage
  • Battery backup (some models)
  • Self diagnostic (some models)
  • UL listed

Product Specifications

    • ANSI--
    • BRANDHoward Lighting
    • MANUFACTURERS PART NUMBERHL0242
    • PACKAGE QUANTITY2
    • VOLTS120/277
    • WATTS50
    • SPECIAL FEATURESAdjustable Optics
    • UNIVERSAL MOUNTING BRACKETUniversal
    • TYPEEmergency Light
    • LETTERING COLOR--
    • HOUSING COLORWhite Reflector
    • DEPTH INCHES16.5
    • BULB TYPE9W Incandescent Wedge Base
    • DESCRIPTIONExit/Emergency
    • DC VOLTAGE12
    • HEIGHT INCHES13
    • LENGTH INCHES16.5
    • WIDTH INCHES15
    • CASE QUANTITY2
    • HOUSING MATERIALPlastic
    • POWER6V