Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite B1 Mounting Bracket for LSM54-2
See all 56 items in product family

Emergi-Lite B1 Mounting Bracket for LSM54-2

Item #: WBB251343

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $31.95
Product Information
Customer Review
Product Q&A
Emergi-Lite Mounting Bracket for LSM54-2

This Mounting Bracket is for use with the following Emergi-Lite Emergency and Exit Light models:
  • LSM54-2
  • LSM36-2
  • 12LSM54-2
  • 12LSM36-2
  • LSM110-2
  • LSM18-2


Product Specifications

    • BRANDEmergi-Lite
    • MANUFACTURERS PART NUMBERB1
    • VOLTS--
    • WATTS--
    • TYPEMounting
    • WIDTH INCHES10
    • CONSTRUCTION16-Gauge Steel
    • HEIGHT INCHES--
    • DC VOLTAGE--
    • DEPTH INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:46