Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite 12KSC50-2-F Harsh Environment Lighting - 12V 50W

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Emergi-Lite 12KSC50-2-F Harsh Environment Lighting - 12V 50W

Item #: WBB246079

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 345.95
Product Information
Customer Review
Product Q&A
Emergi-Lite Harsh Environment Lighting - 12V 50W

This Harsh Environment Light is designed specifically for industrial applications involving severely corrosive or damp environments. The enclosures are chemical resistant, fully gasketed and come with stainless steel hardware. These units are ideally suited for areas such as food processing plants, marine locations and chemical plants. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Product Specifications

    • BRANDEmergi-Lite
    • MANUFACTURERS PART NUMBER12KSC50-2-F
    • VOLTS120 / 277
    • WATTS50
    • TYPEEmergency Light
    • DC VOLTAGE12
    • COLOR FINISHIndustrial Grey
    • DEPTH INCHES10-1/2
    • WIDTH INCHES11-5/8
    • HEIGHT INCHES13-3/8
    • APPROVALUL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!