Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite LSM36-2 Large Steel Emergency Light - 6V 36W

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Emergi-Lite LSM36-2 Large Steel Emergency Light - 6V 36W

Item #: WBB246208

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 122.95
Product Information
Customer Review
Product Q&A
Emergi-Lite Large Steel Emergency Light - 6V 36W

This Steel Emergency Light is ideal where an attractive conventional emergency lighting unit is required. Offers a wide selection of battery capacities for use when a large number of remote fixtures are desired. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Product Specifications

    • BRANDEmergi-Lite
    • MANUFACTURERS PART NUMBERLSM36-2
    • VOLTS120 / 277
    • WATTS36
    • TYPEEmergency Light
    • DC VOLTAGE6
    • COLOR FINISHOff White
    • DEPTH INCHES3-1/8
    • WIDTH INCHES12-3/4
    • HEIGHT INCHES14-5/8
    • CONSTRUCTIONSteel Cabinet w/ Corrosion Resistant Coating
    • APPROVALUL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!