Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite JCM36-2 Small Steel Emergency Light - 6V 54W Lead Calcium Battery

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Emergi-Lite JCM36-2 Small Steel Emergency Light - 6V 54W Lead Calcium Battery

Item #: WBB246204

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $112.95
Product Information
Customer Review
Product Q&A
Emergi-Lite Small Steel Emergency Light - 6V 54W Lead Calcium Battery

This Steel Emergency Light incorporates a complete range of performance and labor-saving features, normally found only in high capacity equipment. Ideally suited for commercial applications where space and ease of installation are being considered. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Product Specifications

    • BRANDEmergi-Lite
    • MANUFACTURERS PART NUMBERJCM36-2
    • VOLTS120 / 277
    • WATTS36
    • TYPEEmergency Light
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES14
    • CONSTRUCTIONSteel Cabinet w/ Corrosion Resistant Coating
    • DC VOLTAGE6
    • WIDTH INCHES13
    • APPROVALUL Listed
    • COLOR FINISHOff White

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:44