Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite KSC18-2 Steel Harsh Environment Lighting - 6V 18W

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Emergi-Lite KSC18-2 Steel Harsh Environment Lighting - 6V 18W

Item #: WBB246085

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 448.95
Product Information
Customer Review
Product Q&A
Emergi-Lite Steel Harsh Environment Lighting - 6V 18W

This Steel Harsh Environment Light is designed to protect the circuitry and connections from harmful dust, liquids and atmospheric contaminates. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Product Specifications

    • BRANDEmergi-Lite
    • MANUFACTURERS PART NUMBERKSC18-2
    • VOLTS120 / 277
    • WATTS18
    • TYPEEmergency Light
    • DC VOLTAGE6
    • COLOR FINISHIndustrial Grey
    • DEPTH INCHES6
    • WIDTH INCHES13-7/8
    • HEIGHT INCHES19-3/8
    • CONSTRUCTION14-Gauge Steel
    • APPROVALUL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!