Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite TSM110-2 T-Bar Lighting Unit - 6 Volt 110W

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Emergi-Lite TSM110-2 T-Bar Lighting Unit - 6 Volt 110W

Item #: WBB246114

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 298.95
Product Information
Customer Review
Product Q&A
T-Bar Lighting Unit - 6 Volt 110W

Constructed of steel cabinet with a corrosion resistant coating and plastic for long lasting durability. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards. Color finish is Off White. Size is 23-3/4" W x 11-1/2" D x 4-5/8" H. Volt is 6. Wattage is 110. Additional quantities also available.

Product Specifications

    • BRANDEmergi-Lite
    • MANUFACTURERS PART NUMBERTSM110-2
    • VOLTS120 / 277
    • WATTS110
    • TYPEEmergency Light
    • DC VOLTAGE6
    • COLOR FINISHOff White
    • DEPTH INCHES11-1/2
    • WIDTH INCHES23-3/4
    • HEIGHT INCHES7-1/8
    • CONSTRUCTIONSteel Cabinet w/ Corrosion Resistant Coating
    • APPROVALUL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!