Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TCPI 22743 Red LED Exit Sign- Universal Mounting w/ Battery Backup & White Housing - 1 or 2 Sided

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

TCPI 22743 Red LED Exit Sign- Universal Mounting w/ Battery Backup & White Housing - 1 or 2 Sided

Item #: WB238460

Sold By: globalindustrial.com

Expected ship date 06/02/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 18.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EMERGENCY LIGHTING AND EXIT SIGNS
Compact 2 Sided Exit Sign LED Battery Back-Up - Red
Ideal for use in offices, schools and warehouses. Provides 90 minutes of battery back-up lighting during power failure. Impact resistant, injection molded white thermoplastic ABS housing is flame retardant and resists dirt, dust and moisture. Universal mounting plate for easy installation. Includes a maintenance free Ni-Cd battery with LED indicator, push test switch and 120/277 dual voltage input. Meets NFPA 101, NEC and OSHA requirements; UL 924 listed. Listed for use in damp locations. Exit Sign features 6"H polycarbonate “EXIT” sign in Red. This exit sign can be used as single faced or double faced and mounted on the back, end or top. Exit sign uses replaceable directional chevron inserts on sides. Exit sign uses an LED lamp with an average life of up to 25 years. ETL listed for damp locations. 5 Year Limited Warranty. Replacement battery is Global model number B245837.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDTCPI
    • LIGHT COLORRed
    • MANUFACTURERS PART NUMBER22743
    • MODEL238460
    • VOLTS120/277
    • WATTS2.4
    • UNIVERSAL MOUNTING BRACKETTop, side or back mounting
    • TYPEAC w/ Battery Backup
    • NUMBER OF FACES2
    • BULB TYPELED
    • Base Model Number238460
    • DEPTH INCHES1.7
    • WEIGHT LBS2.5
    • HEIGHT INCHES7.25
    • CONSTRUCTIONInjection-molded Thermoplastic Housing
    • COLOR FINISHWhite
    • WIDTH INCHES11.19
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (34 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

meets our needs

Very affordable. Easy to install. Did not know from the website that they were two sided. Cheaper than replacing bulbs in the old signs... hope these don't yellow too much over time

See more favorable reviews

The most critical review

  • Customer Rating

EXIT sign purchase

I rated it a 3 because we really needed the green exit signs but they were not available.

See more critical reviews

Sort by: 
1 2 ...

34 Results

Exit Signs

Your review: Great light very noticeable from a distance.

Pros: The cost is unbeatable, and the light fantastic. You could not get a better deal!

Cons: NA

Is this review helpful?

signs

Your review: great price for a simple sign

Pros: great price

Cons: no hook-up for conduit or metallic cable

Is this review helpful?

LED exit sign

Your review: It is just an exit sign. It is LED and easy to install. The cost was great even if it looks a bit cheap for some businesses. Remember to plug in the back up battery in the fixture.

Pros: Cost Ease of install dual voltage

Cons: Plastic and a bit cheap looking

Is this review helpful?

Great product at a low price

Your review: Sign is visible & battery back up works.

Pros: Least expensive illuminated sign with battery backup I could find

Cons: None so far

Is this review helpful?

Exit Sign

Your review: Works great

Pros: price and ease of instillation

Cons: none

Is this review helpful?

Great value!

Your review: We needed lighted EXIT signs for our new business. These were by far the cheapest signs I found anywhere! The same signs at retail outlets were 3 and 4 times the cost. I was a little worried at first about the quality of materials for a sign at this price but I was pleasantly surprised. A great value and great quality sign!

Pros: Exactly as described. Lighted exit sign with battery backup. Made of lightweight durable plastic. Great quality at an awesome price!

Cons: None.

Is this review helpful?

Great product!

Your review: Comes with top or wall mounts. Great for the money. It is light weight plastic but no one is going to touch it over the door. Does what it needs to do.

Pros: It is fine.

Cons: None.

Is this review helpful?

Facility Director

Your review: Great exit lite. It is the same light I would purchase at the electrical supply house but for way less money.

Pros: Less money and fast services

Cons: None

Is this review helpful?

AVP-Property & Construction

Your review: Great product at a great price

Pros: Easy to install and a good product

Cons: None.

Is this review helpful?

Red LED Exit sign

Your review: Very easy to install.

Pros: Mounts great to the wall

Cons: Ceiling mount is a little weak. Kids like to jump up and hit them.

Is this review helpful?

Serves the Purpose

Your review: I wanted a low cost LED exit sign that looked good and this one was it.

Pros: uniform glow. easy to install

Cons: none

Is this review helpful?

Versatile Exit Sign

Your review: We have installed these lights, with no problems, and they work well.

Pros: Versatile for any location requirement. Great value costwise.

Cons: None

Is this review helpful?

Exit Sign

Your review: Excellent quality and size to fit above doors

Pros: all pros

Cons: none so far

Is this review helpful?

did the job

Your review: These signs were easy to install and fulfill the inspection requirement.

Pros: N/a

Cons: N/a

Is this review helpful?

Exit signs- elec/batt

Your review: best deal around, and I looked!

Pros: best price, good product, fast delivery.

Cons: none

Is this review helpful?

exit lights

Your review: very lightweight, good light output, works for all types of installations

Pros: easy to install

Cons: somewhat hard to get the mounting screws in when doing the ceiling mount.

Is this review helpful?

TCPI 22743 Exit Signs

Your review: The TCPI 22743 exit signs were of good quality and were east to install . I installed 24 of the units and I am very pleased with them . The light output is bright.

Is this review helpful?

Exit Sign

Your review: The price was right and they arrived in a timely fashion.

Is this review helpful?

EXIT - stage left

Your review: These exit signs were easy to install and work well.

Is this review helpful?

Good bang for the buck.

Your review: Pro's: Good price point,ease of installation,gives a wide variety of installation configuration options. Con's: Lightweight construction. (Wouldn't install them where they can be reached by the public.)

Is this review helpful?

exit signs

Your review: will do business with your company again.

Is this review helpful?

Better than I expected

Your review: Sturdy construction, easy installation,all parts included.

Is this review helpful?

exit sign

Your review: Fast delivery and good price.

Is this review helpful?

exit signs

Your review: good product and good price

Is this review helpful?

Sort by: 
1 2 ...

34 Results

There are 34 questions and 3 answers for this product.

Sort by: 
1 2 ...  

34 Results

Does this have to be wired with low voltage or can existing wiring be used?

Question Asked By: James , May 22, 2017

+ View 1 Answer

Answer This Question

Does this have to hard wired or is it battery powered?

Question Asked By: Scott , AZ , November 05, 2015

+ View 1 Answer

Answer This Question

1) Is this sign double-sided (EXIT on front & back)? 2) Are the chevrons (directional arrows) user adjustable?

Question Asked By: CAH , Florence SC , January 16, 2012

+ View 1 Answer

Answer This Question

Sort by: 
1 2 ...  

34 Results

No Thanks x
Save $5.50 with this comparable product +