TCPI 2EG01 Recessed Mount Red Edgelit Exit AC
See all 9 items in product family

TCPI 2EG01 Recessed Mount Red Edgelit Exit AC

Item #: WB238445

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $135.95
Product Information
Customer Review
Product Q&A
Accessories
TCPI 2EG01 Recessed Mount Red Edgelit Exit AC only

Constructed with a premium-grade extruded aluminum housing for long lasting durability. Provides etched, clear acrylic panel directing personnel during emergencies. High efficacy LED offers average life of 25 years. 6 inch high letters with 3/4 inch stroke. 120/277VAC operation with low energy consumption. Recessed mount includes adjustable bar hangers to allow suspended ceiling mounting. Meets NFPA 101, NEC and OSHA requirements; UL 92.4 listed. Wattage is 3. Power is 120 / 277 VAC Operation. Size is 14-9/16 in. W x 4 in. D x 10-5/16 in. H. 5 Year Limited Warranty. Extra quantities are also available.

Product Specifications

    • AVG. LIFE HOURSLEDs 25 Years
    • BRANDTCPI
    • MODEL238445
    • PACKAGE QUANTITY1
    • VOLTS120-277
    • WATTS3
    • TYPERecessed Mount Red Edgelit Exit AC only
    • WIDTH INCHES14-9/16
    • WEIGHT LBS11.60
    • HEIGHT INCHES10-5/16
    • Base Model Number238445
    • DEPTH INCHES4
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
54.147.241.171:26