Landscape Lighting
Diameter
Beam Spread
Type
Bullet Material
Dimmable
Length
Depth
Width
Height
Mounting Location
Price
Moon Visions 22W 3.5K 120VBR40-D-BZT 22W 120V Warm White LED Downlight-Bronze Texture
Bullet Color Family
Bronze
Color Temperature
3500 K
Power Consumption
22 Watts W
Beam Spread
Flood (FL) = 40° °
Bullet Color Family
Bronze
Bullet Material
Cast Aluminum
Moon Visions 5W 3.5K SP 120VBR20-D-BZT 5W 120V Warm White Spot LED Downlight-Bronze Texture
Bullet Color Family
Bronze
Color Temperature
3500 K
Power Consumption
5 Watts W
Beam Spread
Spot (SP) = 15° °
Hubbell MBUL-1L3K-1 Mini LED Bullet, 13.2 W, 1100L, 3000K, Glass Lens, Bronze, NEMA 3R, IP65, DLC
Bullet Color Family
Bronze
Color Temperature
3000 K
Beam Spread
6x6 Wide °
Bullet Material
Cast Aluminum
Moon Visions 5W 3.5K FL 120VBR20-D-BZT 5W 120V Warm White Flood LED Downlight-Bronze Texture
Bullet Color Family
Bronze
Color Temperature
3500 K
Power Consumption
5 Watts W
Equivalency
150W Halogen/Mercury Vapor Equivalent
Moon Visions 22W 5K FL 12VBR40-D-BZT 22W 12V Cool White Flood LED Downlight-Bronze Texture
Bullet Color Family
Bronze
Color Temperature
5000 K
Power Consumption
22 Watts W
Beam Spread
Flood (FL) = 40° °