Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Outdoor


(946 Items)
Sub Category
Landscape Lighting (548)
Remove
Nightscaping® Brickliter Pathlight, Black, WM-0802-1-LO93
Remove

      Items
Nightscaping® Brickliter Pathlight, Black, WM-0802-1-LO93 Nightscaping® Brickliter Pathlight, Black, WM-0802-1-LO93


Nightscaping® Brickliter Pathlight, Black, WM-0802-1-LO93
Nightscaping® Brickliter Pathlight, Black, WM-0802-1-LO93
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB553884
Price: $64.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Nightscaping® Brickliter Pathlight, Black, WM-0802-1-LO93 Nightscaping® 1000W Power Center SS Power Center, T-1000SS        
 
select
   

Nightscaping® Brickliter Pathlight, Black, WM-0802-1-LO93

Nightscaping® 1000W Power Center SS Power Center, T-1000SS

   
Total for 2 items is $755.95

Product Information
Product Q&A
Write A Review

Nightscaping® Brickliter Pathlight, Black, WM-0802-1-LO93

Use the Nightscaping® Brickliter wherever a small recessed light is needed. Designed to be the size of a standard brick, this fixture can be installed where other fixtures might be too conspicuous in the landscape. It is ideal as a hidden source of safety light.

Product Specifications
BRAND Nightscaping
MANUFACTURERS PART NUMBER WM-0802-1-LO93
LAMP TYPE Single-Contact Bayonet
MATERIAL(S) Plate: Stainless Steel, Base Box: Phosphatized Steel
AC WATTS 12.3
COMPARABLE 120v LAMP 30W
CANDLE POWER 11.25
AC VOLTS 11.8
MOUNTING TYPE Fits any surface red brick sized space, may be grouted into place
AVERAGE LIFE HOURS 1,500
COLOR FINISH Black


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Nightscaping® 500W Power Center SS Power Center, T-500SS

Nightscaping® 500W Power Center SS Power Center, T-500SS

From $361.95
select
Qty: Add to Cart
Nightscaping® 250W Power Center SS Power Center, T-250SS

Nightscaping® 250W Power Center SS Power Center, T-250SS

From $211.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)