Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Outdoor


(946 Items)
Sub Category
Landscape Lighting (548)
Remove
Nightscaping® Dolphin Under Water-light, Copper, GU-0305CU-LO7558
Remove

      Items
Nightscaping® Dolphin Under Water-light, Copper, GU-0305CU-LO7558 Nightscaping® Dolphin Under Water-light, Copper, GU-0305CU-LO7558


Nightscaping® Dolphin Under Water-light, Copper, GU-0305CU-LO7558
Nightscaping® Dolphin Under Water-light, Copper, GU-0305CU-LO7558
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB553763
Price: $108.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Nightscaping® Dolphin Under Water-light, Copper, GU-0305CU-LO7558 Nightscaping® 1000W Power Center SS Power Center, T-1000SS        
 
select
   

Nightscaping® Dolphin Under Water-light, Copper, GU-0305CU-LO7558

Nightscaping® 1000W Power Center SS Power Center, T-1000SS

   
Total for 2 items is $799.95

Product Information
Product Q&A
Write A Review

Nightscaping® Dolphin Under Water-light, Copper, GU-0305CU-LO7558

This solid copper undeerwater lighting fixture is perfect from uplighting fountains, water jets, and for the general area lighting of clean and/or moving water features.

Product Specifications
BRAND Nightscaping
MANUFACTURERS PART NUMBER GU-0305CU-LO7558
AC VOLTS 12
MATERIAL(S) Body: Copper
LAMP TYPE PAR 36 Screw Terminal
AVERAGE LIFE HOURS 5,000
COLOR FINISH Copper
AC WATTS 18
MOUNTING TYPE Surface Mount, Ballast
CANDLE POWER 365


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Nightscaping® 250W Power Center SS Power Center, T-250SS

Nightscaping® 250W Power Center SS Power Center, T-250SS

From $211.95
select
Qty: Add to Cart
Nightscaping® 500W Power Center SS Power Center, T-500SS

Nightscaping® 500W Power Center SS Power Center, T-500SS

From $361.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)