Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Outdoor


(946 Items)
Sub Category
Landscape Lighting (548)
Remove
Nightscaping® Footliter Pathlight, Stainless Steel, GD-1409-9-LO93
Remove

      Items
Nightscaping® Footliter Pathlight, Stainless Steel, GD-1409-9-LO93 Nightscaping® Footliter Pathlight, Stainless Steel, GD-1409-9-LO93


Nightscaping® Footliter Pathlight, Stainless Steel, GD-1409-9-LO93
Nightscaping® Footliter Pathlight, Stainless Steel, GD-1409-9-LO93
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB553842
Price: $84.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Nightscaping® Footliter Pathlight, Stainless Steel, GD-1409-9-LO93 Nightscaping® 1000W Power Center SS Power Center, T-1000SS        
 
select
   

Nightscaping® Footliter Pathlight, Stainless Steel, GD-1409-9-LO93

Nightscaping® 1000W Power Center SS Power Center, T-1000SS

   
Total for 2 items is $775.95

Product Information
Product Q&A
Write A Review

Nightscaping® Footliter Pathlight, Earthtone, GD-1409-9-LO93

It is hard to find a more functional fixture to use for illuminating paths or walkways. The Footliter has set the industry standard for traverse lighting requirements for over fifty years. Hidden within plant materials during the day, this functional fixture comes alive at night with nine foot circles of light to accent low flower beds or for safety lighting around steps, paths and driveways present in and around the landscape.

Product Specifications
BRAND Nightscaping
MANUFACTURERS PART NUMBER GD-1409-9-LO93
LAMP TYPE Single-Contact Bayonet
MATERIAL(S) Stainless Steel
AC WATTS 12.3
COMPARABLE 120v LAMP 30W
CANDLE POWER 11.25
AC VOLTS 11.8
MOUNTING TYPE Spike Mount
AVERAGE LIFE HOURS 1,500
COLOR FINISH Copper


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Nightscaping® 250W Power Center SS Power Center, T-250SS

Nightscaping® 250W Power Center SS Power Center, T-250SS

From $211.95
select
Qty: Add to Cart
Nightscaping® 500W Power Center SS Power Center, T-500SS

Nightscaping® 500W Power Center SS Power Center, T-500SS

From $361.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)