Surface Protectors
Availability
Type
Thickness
Brand
Coverage Area
Length
Material
Width
Color
Price
Width
72 in
Length
393 ft
Coverage Area
2358 ft²
Material
Polyethylene
Width
36 in
Length
120 ft
Coverage Area
360 ft²
Material
Polyethylene
Width
36 in
Length
100 ft
Coverage Area
300 ft²
Material
Polyethylene
Width
36 in
Length
500 ft
Coverage Area
1500 ft²
Material
Polyethylene
Material
Steel
Width
36 in
Length
180 ft
Coverage Area
540 ft²
Material
Polyethylene
Width
36 in
Length
393 ft
Coverage Area
1180 ft²
Material
Polyethylene
Width
36 in
Length
100 ft
Coverage Area
300 ft²
Material
Foam/Polyethylene
Width
3-3/4 ft
Length
2 ft
Material
Polyethylene
Width
36 in
Length
500 ft
Coverage Area
1500 ft²
Material
Polyethylene
Width
24 in
Length
500 ft
Coverage Area
1000 ft²
Material
Polyethylene
Width
12 in
Length
500 ft
Coverage Area
500 ft²
Material
Polyethylene
Width
24 in
Length
200 ft
Coverage Area
400 ft²
Material
Polyethylene
Width
12 in
Length
200 ft
Coverage Area
200 ft²
Material
Polyethylene
Width
24 in
Length
100 ft
Coverage Area
200 ft²
Material
Foam/Polyethylene
Width
48 in
Length
100 ft
Coverage Area
400 ft²
Material
Foam/Polyethylene
Width
16 in
Material
Heavy Duty Adhesive Treads
Width
24 in
Length
200 ft
Coverage Area
400 ft²
Material
Polyethylene
Width
12 in
Length
200 ft
Coverage Area
200 ft²
Material
Polyethylene
Width
36 in
Length
200 ft
Coverage Area
600 ft²
Material
Fiber Glass/Craft Paper/Polyethylene
Width
2 ft
Length
3 ft
Material
Polyethylene
Width
72 in
Length
120 ft
Coverage Area
720 ft²
Material
Polyethylene
Width
36 in
Length
200 ft
Coverage Area
600 ft²
Material
Polyethylene
Width
72 in
Length
180 ft
Coverage Area
1080 ft²
Material
Polyethylene
Ram Board® 38"W x 100'L (317 Sq. Ft.) Temporary Floor Protection - RB 38-100 - Pkg Qty 16
Width
38 in
Length
100 ft
Coverage Area
317 ft²
Material
Fiberboard
Width
36 in
Length
200 ft
Coverage Area
600 ft²
Material
Polyethylene
Width
36 in
Length
500 ft
Coverage Area
1500 ft²
Material
Polyethylene
Width
24 in
Length
500 ft
Coverage Area
1000 ft²
Material
Polyethylene