Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergo RedStop Mat 2' x75' Black
See all 30 items in product family

Ergo RedStop Mat 2' x75' Black

Item #: WBB238126

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,608.00 Save up to 46%
Price: $ 863.00
Product Information
Customer Review
Product Q&A
Accessories
Corrugated ribbed top surface of resilient SBR rubber is combined with dense closed cell foam base utilizing NOTRAX® exclusive UniFusion™ technology. UniFusion™ bond guaranteed for the life of the mat. Overall mat thickness is 1/2 inch. Sloped beveled foam on all 4 undersides affords easy access onto and off of mat. Now with RedStop™ to eliminate mat slippage. Black finish. 1/2" thickness. 900"L x 24"W overall. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES900
    • WIDTH INCHES24
    • COLOR FINISHBlack
    • BORDER COLORBlack
    • BRANDNoTrax®
    • CONSTRUCTIONRubber/Vinyl
    • MANUFACTURERS PART NUMBER474R2475BL
    • PACKAGE QUANTITY1
    • SIZEFull Roll 75 Ft.
    • SURFACERibbed
    • THICKNESS INCHES1/2
    • TYPEErgo Mat™
    • WEIGHT LBS210

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!