Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mats & Runners


(12,364 Items)
Sub Category
Anti Fatigue (1,670)
Remove
Marble Sof-Tyle RedStop Mat - 3' x 12' Beige
Remove

      Items
Marble Sof-Tyle RedStop Mat - 3' x 12' Beige Marble Sof-Tyle RedStop Mat - 3' x 12' Beige


Marble Sof-Tyle RedStop Mat - 3' x 12' Beige
Marble Sof-Tyle RedStop Mat - 3' x 12' Beige
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB237948
List Price $479.52    Save 49%
Price: $244.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

The Smooth marble-pattern top surface of this heavy-duty rubber mat is combine with dense closed cell foam base utilizing NOTRAX® exclusive UniFusion™ technology. Unifusion™ bond guaranteed for the life of the mat. Overall mat thickness is 1/2 inch. Sloped beveled foam on all 4 undersides affords easy access onto and off of mat. Certified by the NSFI (National Floor Safety Institute). Now with RedStop™ to eliminate mat slippage. Beige finish. 1/2" thickness. 144"L x 36"W overall. 1 Year Limited Warranty.

Product Specifications
LENGTH INCHES 144
WIDTH INCHES 36
COLOR FINISH Beige
BORDER COLOR Beige
CONSTRUCTION Rubber/PVC Foam
MANUFACTURERS PART NUMBER 470S0312BE
PACKAGE QUANTITY 1
SIZE Stock Size
SURFACE Smooth
THICKNESS INCHES 1/2
WEIGHT LBS 54


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

From $69.00
select
Qty: Add to Cart
Folding Wire Container 32x20x21 1000 Lb. Capacity

Folding Wire Container 32x20x21 1000 Lb. Capacity

From $79.00
select
Qty: Add to Cart
Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

From $13.00
   
OUT OF STOCK
Louvered Wall Panel Without Bins 36x19

Louvered Wall Panel Without Bins 36x19

From $21.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)