Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Biomedical Couplers

11 Results

Size

View All Size

Brand

Type

Weight Range (Lbs)

11 Results
Compare
170
170
Minimum purchase quantity is 170
$1.98
Ships in 21 Business Days

Material

PP

Size

4

Color

White

Hose Barb Size

1/4"

Compare
420
420
Minimum purchase quantity is 420
$2.17
Ships in 21 Business Days

Material

Nylon

Size

1.5

Color

White

Hose Barb Size

3/32"

Compare
240
240
Minimum purchase quantity is 240
$2.09
Ships in 16 Business Days

Material

PP

Size

6

Color

White

Hose Barb Size

3/8"

Compare
26
26
Minimum purchase quantity is 26
$8.60
Ships in 21 Business Days

Material

316L Stainless Steel

Size

2

Color

Metallic

Hose Barb Size

1/8"

Compare
170
170
Minimum purchase quantity is 170
$2.00
Ships in 21 Business Days

Material

Non-Animal Derived PP

Size

4

Color

Natural

Hose Barb Size

1/4"

Compare
6
6
Minimum purchase quantity is 6
$41.95
Ships in 21 Business Days

Material

316L Stainless Steel

Size

8

Color

Metallic

Hose Barb Size

1/2"