Eldon James Luer Locking Plug, Medical Nylon Antimicrobial
See all 35 items in product family

Eldon James Luer Locking Plug, Medical Nylon Antimicrobial

Item #: WBB742161

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 400 ($92.00)

Price: $0.23
Product Information
Customer Review
Product Q&A
Accessories
Eldon James Luer Locking Plug, Medical Nylon Antimicrobial

Use with Snap Lock Nuts. Eldon James luers are Certified Laboratory Tested. Our luers have been tested for dimensional and performance requirements according to ISO 594-1 and 594-2 standards. This testing includes dimensional checks, as well as tests on the security of the assembled fittings for leakage under pressure and vacuum conditions. Test results are available upon request.

Non-Animal Derived Materials - TPE, CVU, PP, and NK.

In addition, these materials have a history of qualification in medical device, pharmaceutical and bioprocess applications. Medical Nylon, HDPE and Natural Nylon are not USP Class VI materials, but are frequently used when USP Class VI is not a requirement. TPE and CrystalVu™ materials, listed in the biomedical section, are also USP Class VI materials. RoHS Compliant.

Product Specifications

    • BRANDEldon James
    • MANUFACTURERS PART NUMBERLMSL-P MNAG
    • DESCRIPTIONLuer Locking Plug
    • TYPELuer Plugs
    • MATERIALMedical Nylon Antimicrobial
    • COLORWhite
    • SIZEStandard
    • CERTIFICATION‎RoHS Compliant
    • STYLEAG Locking Plug

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed