Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tygon® E-3603 Laboratory Tubing, ACF00012

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Tygon® E-3603 Laboratory Tubing, ACF00012

Item #: WBB904856

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $54.95
Product Information
Customer Review
Product Q&A
Accessories
Tygon® E-3603 Laboratory Tubing, ACF00012

TYGON® E-3603 Non-DEHP Tubing for Laboratory, Food & Beverage and Vacuum Tubing

Consistent performance for reliable analysis

Features/Benefits:


  • New bio-based formulation
  • Outstanding chemical resistance
  • Lot-to-lot consistency for reproducible results
  • Non-oxidizing and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature


Typical Applications:
  • General laboratory
  • Food & beverage
  • Biopharmaceutical
  • Analytical instruments
  • Peristaltic and vacuum pumps
  • Ideal for condensers, incubators, desiccators, gas lines and drain lines


Product Specifications

    • BRANDTygon®
    • MANUFACTURERS PART NUMBERACF00012
    • DESCRIPTIONLaboratory Tubing E-3603
    • MATERIALNon-DEHP/Plasticized Co-Polymer
    • COLORClear
    • ULTIMATE ELONGATION, %425
    • TEAR RESISTANCE lb.-f/in.173
    • BRITTLE TEMPERATURE-51 °F
    • SPECIFIC GRAVITY1.18
    • WATER ABSORPTION %21 Percent
    • TENSILE STRENGTH PSI1750
    • MAX OPERATING TEMPERATURE165 °F
    • WALL THICKNESS1/16
    • OUTSIDE DIAMETER5/16
    • INSIDE DIAMETER INCHES3/16
    • LENGTH FEET50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:27