Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tygon® E-3603 Laboratory Tubing, ACF00014

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Tygon® E-3603 Laboratory Tubing, ACF00014

Item #: WBB904833

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $124.95
Product Information
Customer Review
Product Q&A
Accessories
Tygon® E-3603 Laboratory Tubing, ACF00014

TYGON® E-3603 Non-DEHP Tubing for Laboratory, Food & Beverage and Vacuum Tubing

Consistent performance for reliable analysis

Features/Benefits:


  • New bio-based formulation
  • Outstanding chemical resistance
  • Lot-to-lot consistency for reproducible results
  • Non-oxidizing and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature


Typical Applications:
  • General laboratory
  • Food & beverage
  • Biopharmaceutical
  • Analytical instruments
  • Peristaltic and vacuum pumps
  • Ideal for condensers, incubators, desiccators, gas lines and drain lines


Product Specifications

    • BRANDTygon®
    • MANUFACTURERS PART NUMBERACF00014
    • DESCRIPTIONLaboratory Tubing E-3603
    • MATERIALNon-DEHP/Plasticized Co-Polymer
    • COLORClear
    • BRITTLE TEMPERATURE-51 °F
    • TEAR RESISTANCE lb.-f/in.173
    • ULTIMATE ELONGATION, %425
    • TENSILE STRENGTH PSI1750
    • MAX OPERATING TEMPERATURE165 °F
    • SPECIFIC GRAVITY1.18
    • LENGTH FEET50
    • WALL THICKNESS1/8
    • OUTSIDE DIAMETER7/16
    • INSIDE DIAMETER INCHES3/16
    • WATER ABSORPTION %21 Percent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed