Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FLX75E 8-12,  Flexelene ™ Tubing FLXE75E
See all 88 items in product family

FLX75E 8-12,  Flexelene ™ Tubing FLXE75E

Item #: WBB755075

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 138.95
Product Information
Customer Review
Product Q&A
Accessories
FLX75E 8-12, ¬†Flexelene ™ Tubing FLXE75E

Features
  • RoHS Compliant
  • USP Class VI
  • Biomedical - Bioprocess
  • Animal Derivative Free
  • Neonatal Applications Ultra-low extractables / leachables
  • Meets ISO 10993-4 ISO 10993-5
  • Sterilization: E-beam, EtO, gamma to 45 kGy or autoclave (121 °C)
  • Thermoplastic Elastomer no PVC or phthalates Latex & halogen free
  • Low protein binding Temp.
  • Range: - 50 °C to +121 °C ( -58 °F to + 250 °F)
  • Shore A 75 hardness


Product Specifications

    • BRANDEldon James
    • MANUFACTURERS PART NUMBERFLX75E 8-12
    • DESCRIPTIONFlexelene™ Tubing
    • MATERIALFlexelene ™ 75E
    • OD NOMINAL3/4
    • LENGTH FEET50
    • WALL1/8
    • STANDARD ROLL50
    • ROHS COMPLAINTY
    • ID NOMINAL1/2
    • TEMPERATURE RANGE- 50 °Cto +121 °C( -58 °F to + 250 °F)
    • OD0.76
    • OUTSIDE DIAMETER3/4
    • MATERIAL TYPEFlexelene ™ 75E
    • INSIDE DIAMETER INCHES1/2
    • ID0.51
    • AUTOCLAVED121 °C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed