Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tygon® ND-100-65 Medical/Surgical Tubing, ADF00012

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Tygon® ND-100-65 Medical/Surgical Tubing, ADF00012

Item #: WBB904829

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $55.95
Product Information
Customer Review
Product Q&A
Accessories
Tygon® ND 100-65 Medical/Surgical Tubing, ADF00012

ND-100-65 Medical/Surgical Tubing

Sets the standard for performance and durability in the extracorporeal circuit and other blood contact applications

Features/Benefits:


  • Crystal clear for easy visualization of fluid flow
  • Ideal for contact with blood
  • Non-wetting surface permits complete drainage
  • REACH compliant
  • Meets USP Class VI criteria
  • Withstands EtO, gas and gamma sterilization


Typical Applications
  • Minimally invasive devices
  • Medical laboratories
  • Blood and I.V. solutions
  • Dialysis equipment
  • Wound drainage
  • Inhalation equipment
  • Chemotherapy drug delivery
  • Pharmaceutical handling
  • Kidney dialysis pumps
  • Peristaltic pumps
  • Catheters


Product Specifications

    • BRANDTygon®
    • MANUFACTURERS PART NUMBERADF00012
    • DESCRIPTIONMedical/Surgical Tubing ND-100-65
    • MATERIALNon-DEHP/Plasticized Co-Polymer
    • COLORClear
    • MAX OPERATING TEMPERATURE165 °F
    • WALL THICKNESS1/16
    • WATER ABSORPTION %14 Percent
    • TENSILE STRENGTH PSI2000
    • INSIDE DIAMETER INCHES3/16
    • ULTIMATE ELONGATION, %350
    • OUTSIDE DIAMETER5/16
    • LENGTH FEET50
    • TEAR RESISTANCE lb.-f/in.165
    • SPECIFIC GRAVITY1.20
    • BRITTLE TEMPERATURE-55 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.132.255:23