Tygon® Tubing ND-100-65 Medical/Surgical ADF00027

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Tygon® Tubing ND-100-65 Medical/Surgical ADF00027

Item #: WBB904844

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 114.95
Product Information
Customer Review
Product Q&A
Accessories
Tygon® Tubing ND-100-65 Medical/Surgical ADF00027

S-50-HL Medical/Surgical Tubing

Sets the standard for performance and durability in the extracorporeal circuit and other blood contact applications

Features/Benefits:


  • Crystal clear for easy visualization of fluid flow
  • Ideal for contact with blood
  • Flexible and resilient with established performance in peristaltic pump applications
  • Non-wetting surface permits complete drainage
  • Documented biocompatibility to ISO 10993 standards
  • Meets USP Class VI criteria


Typical Applications
  • Minimally invasive devices
  • Medical laboratories
  • Blood and I.V. solutions
  • Dialysis equipment
  • Wound drainage
  • Inhalation equipment
  • Chemotherapy drug delivery
  • Pharmaceutical handling


Product Specifications

    • BRANDTygon®
    • MANUFACTURERS PART NUMBER547473
    • DESCRIPTIONMedical/Surgical Tubing ND-100-65
    • MATERIALNon-DEHP/Plasticized Co-Polymer
    • COLORClear
    • WALL THICKNESS1/16
    • LENGTH FEET50
    • SPECIFIC GRAVITY1.20
    • TENSILE STRENGTH PSI2000
    • WATER ABSORPTION %14 Percent
    • ULTIMATE ELONGATION, %350
    • TEAR RESISTANCE lb.-f/in.165
    • MAX OPERATING TEMPERATURE165 °F
    • BRITTLE TEMPERATURE-55 °F
    • OUTSIDE DIAMETER1/2
    • INSIDE DIAMETER INCHES3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed