Adjustable Height Teak Bath Bench Stool, Triangular Seat
See all 22 items in product family

Adjustable Height Teak Bath Bench Stool, Triangular Seat

Item #: WBB274863

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $155.97 Save up to 69%
Price: $ 48.95
Product Information
Customer Review
Product Q&A
Accessories
Adjustable Height Teak Bath Bench Stool, Triangular Seat

This teak bath stool from Drive Medical is the perfect accessory for your bathroom. Built with high-quality teak wood, this bath stool has many great uses. Whether providing a safer bathing environment or more comfort for grooming it's guaranteed to make your bathing experience exceptional. The seat's space saving design: a compact triangular shape, allows for cornered placement in your shower. Teak can withstand all weather conditions and is renowned for its durability. The stool's lightweight yet strong legs adjust to varying heights and come outfitted with rubber tips that increase stability. The product is protected by a limited lifetime warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBERRTL12350KDR
    • OUTSIDE LEGS WIDTH24"
    • OUTSIDE LEGS DEPTH22"
    • WEIGHT LBS.9
    • COLORTeak
    • DESCRIPTIONAdjustable Height Teak Bath Bench Stool
    • WEIGHT CAPACITY300 lbs
    • SIZEStandard
    • SEAT WIDTH21-1/4"
    • SEAT DEPTH15-1/2"
    • SEAT HEIGHT13" - 18"
    • TYPEBath Stool
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime
    • ASSEMBLYTool Free Assembly
    • OPTIONAL ACCESSORIES12950, 12951, 12037, 12045

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Teak Bath Bench

Your review: This is the second bath bench I have purchased from your company. The first, a molded bench with back is working beautifully. As I can put two legs in the tub and two on the floor just outside the tub. This one arrived and I was not able to put it together immediately due to the remodel of our second bathroom to accommodate him and where I planned to use it. When I did I discovered a week later, the seat had cracked. We had not used it waiting for the bathroom to be finished. At this late date I am not able to return it. But, once my husband recovers and is able to get back into his workshop I believe he will be able to "gorilla glue" and refinish it. Though beautiful, this is why I gave it a rating of 2.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!