Home Bed Assist Rail, 11-1/2"W x 21-1/2"L x 20-3/4"H, 250 lb. Weight Capacity

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Home Bed Assist Rail, 11-1/2"W x 21-1/2"L x 20-3/4"H, 250 lb. Weight Capacity

Item #: WBB275483

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 44.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Home Bed Assist Rail, 11-1/2"W x 21-1/2"L x 20-3/4"H, 250 lb. Weight Capacity

The home bed-assist rail by Drive Medical provides patients with assistance getting into and out of the bed. This model features a safety strap you wrap around the mattress or box spring to ensure a safe and secure fit. The extra long strap fits single, twin, double, queen, or even king-sized beds. The removable power-coated steel handle includes a "mid bar," which creates a reliable grip at any height, and can be detached when not in use. The product arrives in two pieces and requires simply, quick tool-free assembly. This product is available with or without a tri-fold bed board for easy portability and storage that simply slides under the mattress for extra form support. Limited Lifetime Warranty.

Features:
  • Assistance for getting in and out of bed
  • Can be used on either side of the bed
  • Comes in 2 pieces
  • Easy, quick, no tool assembly
  • Handle with the "Mid Bar", creates grip for any height use
  • Optional tri-fold bed board for easy portability and storage
  • Removable handle
  • Removable powder coated steel handle enables user to remove when not in use
  • Simply slides under the mattress for extra firm support

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER15064
    • LENGTH INCHES21-1/2
    • WIDTH INCHES11-1/2
    • HEIGHT INCHES20-3/4
    • COLORWhite
    • DESCRIPTIONHome Bed Assist Rail
    • WEIGHT CAPACITY250 lbs
    • SIZEFits Single, Twin, Double, Queen, or King-Sized Beds

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

I had polio when I was six months old.

Your review: I have a very hard time turning over in bed and the bed assist rail has really helped for turning and for motivating in bed.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!