Deluxe Tilt Top Overbed Table, 30"W x 15"D Tabletop, 29.5"- 46" Height, Chrome Plated Base

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Deluxe Tilt Top Overbed Table, 30"W x 15"D Tabletop, 29.5"- 46" Height, Chrome Plated Base

Item #: WBB275569

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $170.30 Save up to 56%
Price: $ 74.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Deluxe Tilt Top Overbed Table, 30"W x 15"D Tabletop, 29.5"- 46" Height, Chrome Plated Base

The walnut, wood grain low-pressure laminate top on this deluxe tilt-top table by Drive Medical tilts 33° in either direction, giving you the ability to adjust it to suit your needs. With the slightest upward pressure, the table can be raised or lowered in infinite settings between 29.5" to 46", and the top locks securely when the height adjustment handle is released. Chrome-plated steel "H" base provides added stability and security and lead to swivel casters, which allow for maneuverability. The product is protected with a limited lifetime warranty.

Features:
  • Easily assembled
  • Walnut, wood grain low-pressure laminate top
  • Top can be tilted 33° in either direction
  • Top can be raised or lowered in infinite settings between 29.5"- 46"
  • 2" swivel casters allow for easy maneuverability
  • Chrome-plated steel "H" base provides security and stability
  • Tabletop locks securely when height adjustment handle is released. It can be raised with the slightest upward pressure
  • For proper assembly, do not remove bottom screw
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER13008
    • LENGTH INCHES30
    • WIDTH INCHES15
    • HEIGHT INCHES29-1/2 - 46
    • WEIGHT LBS.21
    • COLORWalnut
    • CONSTRUCTIONSteel
    • DESCRIPTIONDeluxe Tilt Top Overbed Table
    • WEIGHT CAPACITY50 lbs
    • SIZEStandard
    • STYLETilt Top
    • TYPEOverbed Tables
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime
    • TABLETOP ADJUSTMENT29-1/2" - 46"
    • TABLETOP SURFACELaminate
    • BASEChrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $29.00 with this comparable product +
Item #: WB436910
globalindustrial.com
Ships same day.
(0)
$45.95