Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Medical Equipment


(1,155 Items)
Sub Category
Pediatric Therapy (99)
Remove
Seat for use with KA 4200N
Remove

      Items
Seat for use with KA 4200N Seat for use with KA 4200N


Seat for use with KA 4200N
Seat for use with KA 4200N
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB276223
Price: $75.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Seat for use with KA 4200N

Seat mounts on standard Nimbo walker. They fold up for standing and walking and down for convenient seating. Accessory for use with: KA 4200N

Product Specifications
MANUFACTURERS PART NUMBER KA 4285
BRAND Wenzelite Rehab


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Canopy for Wenzelite Trotter Convaid Style Mobility Rehab Stroller

Canopy for Wenzelite Trotter Convaid Style Mobility Rehab Stroller

From $127.95
More Info
Add to Cart
Utility Bag for Trotter Mobility Chair

Utility Bag for Trotter Mobility Chair

From $47.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)