Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Series Wrist Blood Pressure Monitor

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

3 Series Wrist Blood Pressure Monitor

Item #: WBB700301

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $48.95
Product Information
Customer Review
Product Q&A
Accessories
3 Series Wrist Blood Pressure Monitor

The Omron 3 Series Wrist Blood Pressure Monitor (BP629) is affordable and easy to operate. With a simple one-touch operation, the device provides automatic inflation. Simple and Portable Design - Discrete and convenient portable wrist unit allows users to monitor their blood pressure at home, work or anywhere. Advanced Averaging - Exclusive technology automatically displays the average of up to the last 3 readings taken within the last 10 minutes. 60 Memory Storage with Date and Time - 60 memory storage with date and time stamp allows you to review the last 60 readings with a touch of a button. Requires 2 "AAA" batteries (included). Limited Warranty of 5 Years.

Product Specifications

    • BRANDOmron
    • MANUFACTURERS PART NUMBERBP629
    • WEIGHT LBS4 1/8 oz not including batteries
    • DESCRIPTION3 Series Wrist Blood Pressure Monitor
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • MEASUREMENT ACCURACYPressure: +/- 3 mmHg or 2 Percent of reading; Pulse: +/- 5 Percent of reading
    • MEASUREMENT RANGEPressure: 0 to 299 mmHg, Pulse: 40 to 180/min.
    • DEFLATIONAutomatic Pressure Release Valve
    • SIZEAdult
    • TYPEBlood Pressure Monitor
    • DISPLAYLCD Digital Display
    • INFLATIONAutomatic by Electric Pump
    • PRESSURE EXHAUSTAutomatic
    • BATTERY LIFEApprox. 300 Usages
    • MEMORY60 Readings
    • CUFF CIRCUMFERENCEWrist 5-1/4" to 8-1/2"
    • POWER SOURCETwo "AAA" Batteries
    • OPERATING ENVIRONMENT50°F to 104°F (10°C to 40°C) /15 to 90 Percent RH
    • STORAGE ENVIRONMENT-4°F to 140°F (-20°C to 60°C) /10 to 95 Percent RH /700-1060 hPa
    • METHOD OF MEASUREMENTOscillometric
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.