Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Medical Equipment


(1,155 Items)
Sub Category
Personal Care (55)
Remove
Wrist Blood Pressure Monitor, Model EW3006S
Remove

      Items
Wrist Blood Pressure Monitor, Model EW3006S Wrist Blood Pressure Monitor, Model EW3006S


Wrist Blood Pressure Monitor, Model EW3006S
Wrist Blood Pressure Monitor, Model EW3006S
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB700304
Price: $41.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Wrist Blood Pressure Monitor, Model EW3006S

Wrist Blood Pressure Monitor.

Product Specifications
WEIGHT LBS 0.23
OPERATING ENVIRONMENT 50°F to 104°F; 15%-90% RH
STORAGE ENVIRONMENT -4°F to 140°F; 10% to 95% RH
BATTERY LIFE Approx. 300 Usages
BRAND Panasonic
MANUFACTURERS PART NUMBER EW3006S
POWER SOURCE Two "AAA" Batteries (included)
MEMORY 90 Readings with Averaging Feature
METHOD OF MEASUREMENT Oscillometric
MEASUREMENT RANGE Pressure: 0 to 280mmHg; Pulse Rate: 30 to 160 pulse/min.
MEASUREMENT ACCURACY Blood Pressure: +/- 3 mmHg; Pulse Rate: +/- 5%
CUFF CIRCUMFERENCE RANGE Approx. 5" to 8-3/4" (12.5cm to 22cm)


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Winnie Wagon All Purpose Cart, Black

Winnie Wagon All Purpose Cart, Black

From $30.95
select
Qty: Add to Cart
Square Electrodes for TENS Unit (Replacement Electrode Pads)

Square Electrodes for TENS Unit (Replacement Electrode Pads)

From $6.10
select
Qty: Add to Cart
Oxygen Cylinder Carts, Use w/12 Cylinder E, D, C or M9 Cart

Oxygen Cylinder Carts, Use w/12 Cylinder E, D, C or M9 Cart

From $127.95
   
OUT OF STOCK
Footstool with  Non Skid Rubber Platform

Footstool with Non Skid Rubber Platform

From $27.95
   
OUT OF STOCK
Nasal CPAP Mask, Medium w/Head Gear

Nasal CPAP Mask, Medium w/Head Gear

From $56.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)