Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Omnimed® Programming Key For Non-Audit Lock for 291600 and 291601 Patient Security Cabinet

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Omnimed® Programming Key For Non-Audit Lock for 291600 and 291601 Patient Security Cabinet

Item #: WBB642959

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $53.95
Product Information
Customer Review
Product Q&A
Accessories
Omnimed® Programming Key For Non-Audit Lock for 291600 and 291601 Patient Security Cabinet

The programming key is needed initialize the lock so that the default combination can be changed and the manager key can be added. It is recommended to have one programming key per facility.

Product Specifications

    • BRANDOmnimed
    • MANUFACTURERS PART NUMBER291591
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!