

 |
Browse Parking Lots (2,037 Items) |
|
 |
Grid Double Bike Rack - 5 Bikes |
| |
|
 |
|
 |
|
 |
|
|
|
Grid Double Bike Rack - 5 Bikes
|
Availability: Usually ships same day
Stock No: WB238397
|
|
|
|
Our Price: $89.00
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
Grid Bike Racks
Double Sided for 5-10 Bikes
Galvanized, industrial grade steel withstands years of outdoor use. Riveted grid design. Accommodates bicycles on either side. Easy assembly.
3 anchor styles sold separately: Cement for new pavement, Earth for soil and lawns or 6" Spike for existing pavement.
|
 |
|
 |
| Product Specifications |
| LENGTH INCHES |
61-3/5 |
| DEPTH INCHES |
39-3/5 |
| HEIGHT INCHES |
30-7/10 |
| CAPACITY |
5-10 Bike |
| CONSTRUCTION |
Galvanized Steel |
| TYPE |
Double Bike Rack |
|
|
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
|
| Reviewed On: August 22, 2011 |
| Reviewed by: OAK HILL BULK FOODS INC. (PENN YAN) |
|
| decent bike rack |
| this is a medium weight bike rack, easy to assemble, and the price was right. |
|
|
|
 |
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|