Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4"x 52" Bollard Cover - Black Cover/Red Tapes

Rollover image to zoom in

Click image to enlarge

See all 148 items in product family

4"x 52" Bollard Cover - Black Cover/Red Tapes

Item #: WB442982BKR

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $27.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BOLLARDGARD™ BOLLARD COVERS
4" x 52" Bollard Cover
Securely protect or cover old bollard posts with these bollard covers. Enhance and protect the appearance of bumper post steel bollards in all indoor or outdoor applications. Made of 1/8" thick high density polyethylene. UV stabilized for protection against fading or cracking. Includes two 1"W reflective stripes that are spaced 10" apart for high visibility. Adhesive gripper tabs allow secure and easy installation. 5 Year Limited Warranty.

Product Specifications

    • HEIGHT INCHES52
    • COLOR FINISHBlack Cover/Red Tapes
    • BRANDInnoplast
    • CONSTRUCTIONHD Polyethylene
    • DESCRIPTIONBollard Cover With Reflective Stripe
    • INSIDE DIAMETER INCHES4.7
    • OUTSIDE DIAMETER INCHES4.95
    • STYLEPost Sleeve / Bollard Cover
    • TYPEFits 4.5" OD Post
    • THICKNESS INCHES1/8
    • SHAPERound
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Bollard covers

Your review: We needed Bollard (my new word of the year, to replace "concrete posts") covers and Global had the absolute best prices for the product and shipping. We cut them down to fit our 40 inch bollards and then shaped the bottoms to fit around the asphalt and concrete bases. Some weren't perfect cuts but close enough and they look beautiful…black with two red stripes around the top.

Pros: Inexpensive Easy to cut and shape Stay put with plastic stick-ons to insert under neath and attach to the bollard. Great shipping cost

Cons: Not enough space between bollard and cover to place 8 of the holders. Could only put 3 vertically, but then the cover slid over and held well.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!