Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
50" Soft Polyethylene Bollard Cover - Black Cover/Red Tapes
See all 8 items in product family

50" Soft Polyethylene Bollard Cover - Black Cover/Red Tapes

Item #: WB443010BKR

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $82.95
Product Information
Customer Review
Product Q&A
Accessories
SOFT POLYETHYLENE POST COVER
50"H Cover
Soft bollard cover easily straps over existing posts & bollards to provide increased protection and improved facility appearance. Made of 10 oz. polyethylene fabric that is rip-proof, waterproof, fade resistant and mold proof. Core is made of 1/2" thick loose cell foam. Soft bollard cover includes 2"W reflective stripe for high visibility. Measures 8"W. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES8
    • HEIGHT INCHES50
    • COLOR FINISHBlack Cover/Red Tapes
    • BRANDInnoplast
    • CONSTRUCTION10 oz. Polyethylene Fabric
    • DESCRIPTIONSoft Polyethylene Bollard Cover with Reflective Stripe
    • MOUNT TYPETouch Fasteners
    • PACKAGE QUANTITY6
    • THICKNESS INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:44