Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-Channel Heavy Duty Cable Guard, 36"L x 20"W x 3"H, Yellow/Orange

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

3-Channel Heavy Duty Cable Guard, 36"L x 20"W x 3"H, Yellow/Orange

Item #: WB940400

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 341.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MODULAR CABLE GUARDS
Heavy Duty - Ideal for heavy trucks and forklifts in industrial environments.


Helps protect air lines and electric cables from damage. Eliminates the need to bury or string lines overhead. Non-conductive polyurethane resists weather and abrasion. Diamond plate surface for increased traction and built-in handholds for easy transport. Accommodates cables up to 2-1/4" diameter. Features 3-channel interlocking 3-foot sections and end caps. Heavy duty T-connector helps prevent breakage and accidental disassembly. Stay open lid makes removing and replacing lines easy. Permanent molded safety warning labels and bright yellow and black color alert pedestrians of potential hazards. Easy to set-up.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES20
    • HEIGHT INCHES3
    • CAPACITY LBS14,200 lb./Tire; 28,420 lb./Axle
    • COLOR FINISHYellow/Orange
    • ASSEMBLYAssembled
    • BRANDCheckers Industrial Products
    • CHANNEL DIAMETER2-1/4
    • CHANNEL WIDTH2-1/4
    • CONSTRUCTIONPolyurethane
    • DESCRIPTIONHeavy Duty
    • MANUFACTURERS PART NUMBERCP3X225
    • MODEL940400
    • TYPE3-Channel
    • WEIGHT LBS28 lbs
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!