Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extruded-Aluminum Cable & Hose Protection  Crossover 48" X 7-1/8" X 1-1/8"

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Extruded-Aluminum Cable & Hose Protection Crossover 48" X 7-1/8" X 1-1/8"

Item #: WB239581

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $168.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Protects hoses and cables from pedestrian and rolling traffic. Top surface of each crossover includes serrations for extra traction. Heavy-duty aluminum extrusion construction is durable and attractive. Each unit features a maximum capacity rating of 5,000 lbs.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES7-1/8
    • HEIGHT INCHES1-1/8
    • CAPACITY LBS5000
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • BRANDVestil
    • CABLE OPENING2-9/16"W x 3/4"H
    • CONSTRUCTIONExtruded Aluminum
    • MANUFACTURERS PART NUMBERHCR-48
    • TYPEA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!