Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Optional Anti-Slip Rubber Pad Kit for 1 CH Protector 10.75"W

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Optional Anti-Slip Rubber Pad Kit for 1 CH Protector 10.75"W

Item #: WBB359946

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $8.06 Save up to 28%
Price: $ 5.80
Product Information
Customer Review
Product Q&A
Accessories
Anti-Slip Rubber Pad Kit for model FL1X4 FastLane® Cable Protectors (includes 8 rubber pads)

Product Specifications

    • LENGTH INCHES1
    • WIDTH INCHES1
    • HEIGHT INCHES0.25
    • CAPACITYLightweight
    • COLOR FINISHBlack
    • BRANDCheckers Industrial Products
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBERFLRPKIT-1X4
    • PACKAGE QUANTITY8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Works as expected

Your review: The pads for the protector work great on concrete.

Pros: Very easy to install and so far have remained on the protector.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!