Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Sign - Speed Bump Ahead - .080mm Thick

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Aluminum Sign - Speed Bump Ahead - .080mm Thick

Item #: WB337637H

Sold By: globalindustrial.com

Usually ships same day. Only 4 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $20.25
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Traffic & Parking Lot Sign
Top quality impact and corrosion resistant heavy duty .080 reflective aluminum sign with fade resistant UV ink. Pre-drilled for easy mounting. Provides added visibility in low light conditions. MUTCD complaint and meets Standard Specification of Roads and Bridges on Federal Highway Projects 1985 (FP-85).
Text on Sign: SPEED BUMPS AHEAD

Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES18
    • COLOR FINISHWhite/Black
    • BRANDNational Marker Company
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERTM35J
    • MODEL337637H
    • THICKNESS MIL.080
    • TYPESpeed Bumps Ahead
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.