Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Parking Lots


(2,446 Items)
Sub Category
Protectors- Column & Post (314)
Remove
4"x 64" Bollard Cover - Blue Cover/White Tapes
Remove

      Items
4"x 64" Bollard Cover - Blue Cover/White Tapes 4"x 64" Bollard Cover - Blue Cover/White Tapes


4"x 64" Bollard Cover - Blue Cover/White Tapes
Bollard Covers Bollard Covers Bollard Covers Bollard Covers      
see additional photos
4"x 64" Bollard Cover - Blue Cover/White Tapes
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB442984BW
Price: $31.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

BOLLARDGARD™ BOLLARD COVERS
4" x 64" Bollard Cover
Securely protect or cover old bollard posts with these bollard covers. Enhance and protect the appearance of bumper post steel bollards in all indoor or outdoor applications. Made of 1/8" thick high density polyethylene. UV stabilized for protection against fading or cracking. Includes two 1"W 3M™ Scotchlite reflective stripes that are spaced 10" apart for high visibility. Adhesive gripper tabs allow secure and easy installation. 5 Year Limited Warranty.

Product Specifications
HEIGHT INCHES 64
COLOR FINISH Blue Cover/Red Tapes
CONSTRUCTION HD Polyethylene
DESCRIPTION With (2) 1"W 3M Reflective Stripes
INSIDE DIAMETER INCHES 4.7
OUTSIDE DIAMETER INCHES 4.95
TYPE Fits 4.5" OD Post


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
72" Speed Bump, Rubber

72" Speed Bump, Rubber

From $135.25
select
Qty: Add to Cart
72" Parking Curb, Rubber

72" Parking Curb, Rubber

From $39.00
select
Qty: Add to Cart
40' Roll Bumper Wrap Black/Yellow

40' Roll Bumper Wrap Black/Yellow

From $270.95
select
Qty: Add to Cart
Black Outdoor Ashtray - 6 Gallon

Black Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
Traffic Cone Reflective, 2825-5MM

Traffic Cone Reflective, 2825-5MM

From $16.30
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)