

 |
Browse Parking Lots (2,037 Items) |
|
 |
Wall Protector 48 X 2-1/4 X 6-1/4 One Pair |
| |
|
 |
|
 |
|
 |
|
|
|
Wall Protector 48 X 2-1/4 X 6-1/4 One Pair
|
Availability: Usually ships in 10 to 13 days
Stock No: WB652839
|
|
|
|
Our Price: $78.95
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Wall Protector
This safety yellow molded polyethylene protector measures 48"L x 6-1/4"W x 2-1/4" thick. Mounting bolts are countersunk for safety. Easy assembly. Sold in pairs.
|
| Product Specifications |
| LENGTH INCHES |
48 |
| WIDTH INCHES |
6-1/4 |
| DEPTH INCHES |
-- |
| HEIGHT INCHES |
-- |
| COLOR FINISH |
Yellow |
| ASSEMBLY |
Unassembled |
| CONSTRUCTION |
Polyethylene |
| MODEL |
652839 |
| THICKNESS INCHES |
2-1/4 |
| TYPE |
Wall Protector-One Pair |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
|
|