Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Parking Lots


(2,505 Items)
Sub Category
Traffic-Speed Bumps (22)
Remove
Yellow Speed Bump With Hardware - 108"L
Remove

      Items
Yellow Speed Bump With Hardware - 108"L Yellow Speed Bump With Hardware - 108"L


Yellow Speed Bump With Hardware - 108"L
Speed Bump - Yellow Speed Bump - Yellow Speed Bump - Yellow Speed Bump - Yellow    
see additional photos
Email This Page Printer Friendly Version
Yellow Speed Bump With Hardware - 108"L
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB954146
Quantity Discount
QTY Price
1-5 $148.95 ea.
6+ $136.00 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Speed Bump
5 Year Limited Warranty

Weather proof 100% Recycled Sold Plastic, UV Stabilized Speed Bump stands up to the heaviest trucks and form fits to pavement contours. Maintenance free for years of use. Includes anchor bolts.
  Easy installation steel anchors included to keep curb in place.
Product Specifications
LENGTH INCHES 108
WIDTH INCHES 10
HEIGHT INCHES 2-1/4
COLOR FINISH Yellow
ASSEMBLY Assembled
BRAND Global Equipment
CONSTRUCTION Plastic
MANUFACTURERS PART NUMBER S9SBYLL
MODEL 954146
WEIGHT LBS 55


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Yellow Parking Curb with Hardware 72"L x 4"H x 6"W

Yellow Parking Curb with Hardware 72"L x 4"H x 6"W

From $48.00
select
Qty: Add to Cart
Yellow Line Striper Spray Paint

Yellow Line Striper Spray Paint

From $4.89
select
Qty: Add to Cart
Speed Bump With Cable Protection 6 Foot Long

Speed Bump With Cable Protection 6 Foot Long

From $53.00
select
Qty: Add to Cart
Stone Panel Trash Weather Urn Gray 17-1/2" Square X 36"H

Stone Panel Trash Weather Urn Gray 17-1/2" Square X 36"H

From $309.00
select
Qty: Add to Cart
Aluminum Sign - Speed Bump Ahead - .080mm Thick

Aluminum Sign - Speed Bump Ahead - .080mm Thick

From $22.56
select
Qty: Add to Cart
Aluminum Sign - Speed Bump Ahead - .063mm Thick

Aluminum Sign - Speed Bump Ahead - .063mm Thick

From $20.07
select
Qty: Add to Cart
Grease Resistant 3x5 Drainage Mat Black

Grease Resistant 3x5 Drainage Mat Black

From $32.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)