Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Parking Lots


(2,037 Items)
Sub Category
Traffic-Cones, Drums & Posts (142)
Remove
18" Solid Orange Cone W/ Black Base W/4" Reflective
Remove

      Items
18" Solid Orange Cone W/ Black Base W/4" Reflective 18" Solid Orange Cone W/ Black Base W/4" Reflective
18" Solid Orange Cone W/ Black Base 18" Solid Orange Cone W/ Black Base
Speed Bump With Cable Protection 6 Foot Long Speed Bump With Cable Protection 6 Foot Long
      Categories
Hoists & Cranes
Pallet Trucks & Jacks


18" Solid Orange Cone W/ Black Base W/4" Reflective
Image Shows Multiple Cones
18" Solid Orange Cone W/ Black Base W/4" Reflective
Availability:  Usually ships in 10 to 13 days
Stock No: WBB566912
Quantity Discount
QTY Our Price
1-12 $11.75 ea.
13-24 $11.15 ea.
25+ $10.55 ea.
(Sold in quantities of 12)
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

18" Solid Orange Cone w/ Black Base w/4" reflective

Wide body Injection molded PVC cones all vinyl construction assures durability and flexibility in all weather conditions. Long lasting, brilliant fluorescent color provides Hi-Viz protection. Ultraviolet stabilized color provides maximum resistance to fading. High density black base creates low center of gravity for maximum stability. Engineered to meet MUTCD specifications. Meets NCHRP-350 category requirements. Stenciling available on all cones at an up charge.

Product Specifications
LENGTH INCHES 18
WIDTH INCHES 10.5
HEIGHT INCHES 18
COLOR Orange & Black
BRAND Cortina Safety
CONSTRUCTION All Vinyl
MANUFACTURERS PART NUMBER 03-500-20
OPTION --
PACKAGE QUANTITY 12
TYPE Reflective, Black Base
WEIGHT LBS 3
CERTIFICATIONS NCHRP 350 & MUTCD
VISIBILITY H-Viz


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Traffic Cone Reflective

Traffic Cone Reflective

From $16.30
More Info
Add to Cart
Reflective Delineator Post 42 Inches High

Reflective Delineator Post 42 Inches High

From $19.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)