Tensabarrier Orange TensaCone Topper 7.5'L Black/Yellow Chevron Retractable Belt Barrier
See all 56 items in product family

Tensabarrier Orange TensaCone Topper 7.5'L Black/Yellow Chevron Retractable Belt Barrier

Item #: WBB205882

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $49.00 Save up to 29%
Price: $34.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Orange TensaCone Topper 7.5' Black/Yellow Chevron Retractable Belt Barrier

The Tensacone Topper, measuring 3 inches wide and 9 inches high, is orange with black and yellow diagonal stripes belt and is conveniently designed to fit over most standard traffic cones. It also features 7-1/2 feet of high visibility chevron webbing, which helps connect the cones together. With its 4 way connectivity, it is very easy to use and proves to be a quick and effective way to restrict access.

Traffic Cones sold separately. Click here to see the collection of Traffic Cones.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES9
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES3
    • BELT COLORBlack and Yellow Diagonal Striped
    • BELT LENGTH FEET7-1/2
    • BRANDTensator
    • CONSTRUCTIONPlastic
    • DESCRIPTIONCone Topper
    • MANUFACTURERS PART NUMBERTC114-30-STD-NO-D4X-C

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

UNKNOWN

Your review: THE ITEM IS GOOD AND A VALUE,IF ONLY YOU COULD HOOK THE TOGETHER TO MAKE A LONG BARRICADE,AND IF THEY HAD A HOOK SO YOU CAN HOOK IT TO A RACK OR POLE TAHT WOULD BE HELPFUL MAYBE A PIECE YOU COULD ADD TO THE HOOK STYLE THEY HAVE ON NOW,

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!