Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Athletic White Striping Paint (Water-Based) - Pkg Qty 12

Athletic White Striping Paint (Water-Based) - Pkg Qty 12

Item #: WB436735

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $87.00 Save up to 10%
$6.50 each

Sold in packages of 12

Price: $78.00
Product Information
Customer Review
Product Q&A
Accessories
Athletic White Striping Paint (Water-Based)
  • For use on turf and dirt surfaces
  • Fast drying - 15 minutes to touch
  • High-visibility colors
  • Will not crack tennis court sealant
  • VOC compliant and lead-free
  • Non-clogging spray tip
  • Classified under NFPA 30B, Level 1 for warehouse storage
  • Excellent resistance to traffic, oil and gasoline
  • One case of aerosol paint will yield a 4-inch stripe approximately 800 linear feet
Apply aerosols with #801 Vers-A-Striper for turf surfaces.

Applications: grass or dirt for line striping playgrounds and athletic fields. May also be applied on concrete, cement and other hard surfaces.

Product Specifications

    • COLORAthletic White
    • BRANDAervoe
    • CONSTRUCTIONWater Based
    • MANUFACTURERS PART NUMBER790
    • PACKAGE QUANTITY12
    • TYPEEconomical Paint
    • COLOR FAMILYWhite
    • PRODUCT FAMILYStriping/Marking

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!