Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LED Baton Road Flare Kit Safety Yellow Housing - 3-Pack Kit with Amber LEDs - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

LED Baton Road Flare Kit Safety Yellow Housing - 3-Pack Kit with Amber LEDs - Pkg Qty 2

Item #: WBB702158

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$156.95 each

Sold in packages of 2

Price: $313.90
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LED Baton Road Flare Kit Safety Yellow - 3-Pack Kit with Amber LEDs

LED Baton Road Flares are emergency safety flares that replace standard safety wands and incendiary flares. Use of these safety flares reduces the risk of fires, ground water contamination, and batteries in our landfills.

The kit includes 3-single flares and 2-Flex Fit Tripods (#1159), inside a durable storage case that doubles as a charging unit with all chargers included.

Features

  • 15 yellow LEDs visible up to 1/2 mile
  • Waterproof to 50 feet
  • Crush proof
  • Corrosion proof
  • High strength magnets attach to metal surfaces
  • Rechargeable battery included, does not need to be replaced
  • 5 Flash patterns including S.O.S. Morse Code
  • Includes 120V wall charger, 12V car charger, USB charger
  • Uses: Emergency safety flare that can be held in your hand or placed on the ground to identify road hazards, signal for help, mark detours, or direct traffic. Approved for use in personal vehicles and in the aviation, trucking, marine, and public safety markets.


Product Specifications

    • COLORYellow
    • BRANDAervoe
    • DESCRIPTIONLED Baton Road Flare Kit - 3-Pack Kit with Yellow LEDs
    • MANUFACTURERS PART NUMBER1157
    • INCLUDES3 Single Flares, 2-Flex Fit Tripods, Wall, Car and USB Charger, Rechargeable Bat
    • RANGEUp to 1/5 Mile
    • WATERPROOFUp to 50 Feet
    • # LEDs15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:27