LED Baton Road Flare Safety Yellow Housing - Single Pack with Amber LEDs - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

LED Baton Road Flare Safety Yellow Housing - Single Pack with Amber LEDs - Pkg Qty 4

Item #: WBB702154

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$53.95 each

Sold in packages of 4

Price: $215.80
Product Information
Customer Review
Product Q&A
Accessories
LED Baton Road Flare Safety Yellow - Single Pack with Amber LEDs

A multi-functional flare that can be a road flare or a safety wand. Strong enough to withstand heavy truck traffic yet light enough to hold easily in your hand to direct traffic.

Features

  • 15 yellow LEDs visible up to 1/2 mile
  • Waterproof to 50 feet
  • Crush proof
  • Corrosion proof
  • High strength magnets attach to metal surfaces
  • Rechargeable battery included, does not need to be replaced
  • 5 Flash patterns including S.O.S. Morse Code
  • Includes 120V wall charger, 12V car charger, USB charger
  • Uses: Emergency safety flare that can be held in your hand or placed on the ground to identify road hazards, signal for help, mark detours, or direct traffic.
  • Approved for use in personal vehicles and in the aviation, trucking, marine, and public safety markets.


Documents

Documents are in PDF format

Product Specifications

    • COLORYellow
    • BRANDAervoe
    • DESCRIPTIONLED Baton Road Flare - Single Pack with Yellow LEDs
    • MANUFACTURERS PART NUMBER1154
    • RECHARGEABLEYes
    • # LEDs15
    • INCLUDESWall, Car and USB Charger, Rechargeable Batttery
    • WATERPROOFUp to 50 Feet
    • RANGEUp to 1/2 Mile

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!