Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
One (1) Triangle In Plastic Box - Pkg Qty 5
See all 9 items in product family

One (1) Triangle In Plastic Box - Pkg Qty 5

Item #: WBB566929

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.75 each

Sold in packages of 5

Price: $53.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
One (1) Triangle in Plastic Box

The Triangle Reflector Warning Kits meet or exceed all DOT FMVSS125 requirements, thus ensuring that your fleet and the motoring public have the finest product available. The triangle's wire form support guarantees tilt compliance of 40 mph wind test. Opaque container protects fluorescent color from UV deterioration. The unique living hinge box, wire support, and tabs are available ONLY by Cortina. The living hinge box ensures that the lid won't separate from the box. A heavier weighted base ensures that triangles won't move by wind gusts caused by passing traffic. Furthermore, it guarantees compliance to Federal Specifications. Air flow louvers allow for lower wind resistance. Cortina Triangle Reflector Warning Kits meet and exceed all DOT standards and requirements of FMVSS 125

Product Specifications

    • LENGTH INCHES19
    • WIDTH INCHES5.5
    • HEIGHT INCHES5
    • COLOROrange
    • COLOR FINISHOrange
    • BRANDCortina Safety
    • CONSTRUCTIONPlastic
    • DESCRIPTION1 Triangle Warning Kit
    • MANUFACTURERS PART NUMBER95-02-002-01
    • PACKAGE QUANTITY1
    • TYPEVehicle Emergency Safety Kit
    • WEIGHT LBS4
    • MINUTE CAPACITY--
    • CERTIFICATIONSDOT FMVSS125
    • INCLUDES(1) Triangle - Plastic Box

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!