Solar Strobe/Signal Light - Red - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Solar Strobe/Signal Light - Red - Pkg Qty 4

Item #: WBB702148

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$36.95 each

Sold in packages of 4

Price: $147.80
Product Information
Customer Review
Product Q&A
Accessories
Solar Strobe/Signal Light - Red

Solar powered flare sits on top of a rubber traffic safety cone. Charge it all day in the sunlight and in low light it will automatically start to strobe and warn of potential danger.

Features

  • May also be mounted to any vertical or horizontal structure using the included mounting bracket.
  • 4 Red LED flashing lights are visible up to 1640 ft.
  • Large solar charging panel
  • ON/OFF switch lets you turn it off when stored in a dark place so it does not deplete stored battery power
  • Weatherproof
  • Meets MUTCD
  • Includes two-way mounting bracket
  • Will not fit on top of our Collapsible Safety Cones
  • Applications: mount to walls, barricades, rubber traffic cones, signs and poles. Use during road construction and signal safety hazards on build sites, in warehouses, airports, etc.


Product Specifications

    • COLORRed
    • BRANDAervoe
    • DESCRIPTIONSolar Strobe/Signal Light - Red
    • MANUFACTURERS PART NUMBER1197
    • INCLUDES2-Way Mounting Bracket
    • # LEDs4
    • RANGEUp to 1640 Feet
    • WATERPROOFYes
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
174.129.187.112:62