Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Super LED Road Flare Kit - Safety Yellow Housing - 4-Pack Kit with Amber LEDs - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Super LED Road Flare Kit - Safety Yellow Housing - 4-Pack Kit with Amber LEDs - Pkg Qty 2

Item #: WBB702164

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $621.28 Save up to 5%
$293.95 each

Sold in packages of 2

Price: $587.90
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Super LED Road Flare Kit - Safety Yellow - 4-Pack Kit with Amber LEDs

An advanced version of our standard LED flare. It is slightly larger for double the light output and two rows of yellow LED lights. It does not produce a flame, smoke, or harmful bi-products and does not require batteries! Recharges so that it is ready for use when needed.

Features

  • Kit includes 4 Super LED Road Flares
  • Each flare has 24 super bright LEDs are visible up to 1 mile
  • 5 flashing patterns including SOS Rescue (Morse Code)
  • Powerful magnet to attach to metal surfaces
  • Made of durable materials, crush proof, corrosion proof
Waterproof and submersible to 50 feet

Includes

  • Kit storage case is also a charging case
  • 120V wall charger
  • 12V car charger
  • Two Flex-Fit Tripods (#1159)
DOES NOT PRODUCE PERCHLORATE

DOT & Traffic Safety Compliance

U.S. DOT (FMCSA) 49 CFR 392.25 & 393.95 (g)
MUTCD Type A (flashing) and Type C (solid on)
NFPA 1901 Standards for Traffic Safety, Section 6.7.3 Miscellaneous Equipment.

Applications: identify road hazards, signal for help, mark detours, underwater scuba or repair applications. Ideal for emergency responders.

Product Specifications

    • COLORYellow
    • BRANDAervoe
    • DESCRIPTIONSuper LED Road Flare Kit - 4-Pack Kit with Yellow LEDs
    • MANUFACTURERS PART NUMBER1167
    • INCLUDESWall, Car Charger and Two Flex-Fit Tripods
    • # LEDs24
    • RANGEUp to 1 Mile
    • WATERPROOFUp to 50 Feet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!