Super LED Road Flare - Safety Orange Housing - Single Pack with Red LEDs - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Super LED Road Flare - Safety Orange Housing - Single Pack with Red LEDs - Pkg Qty 4

Item #: WBB702162

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$49.95 each

Sold in packages of 4

Price: $199.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Super LED Road Flare - Safety Orange - Single Pack with Red LEDs

An advanced version of our standard LED flare. It is slightly larger for double the light output and two rows of blue LED lights. It does not produce a flame, smoke, or harmful bi-products and does not require batteries! Recharges so that it is ready for use when needed.

Features

  • 24 super bright LEDs are visible up to 1 mile
  • 5 flashing patterns including SOS Rescue (Morse Code)
  • Powerful magnet to attach to metal surfaces
  • Made of durable materials, crush proof, corrosion proof
Waterproof and submersible to 50 feet

Includes

  • 120V wall charger
  • 12V car charger
  • Storage bag
  • DOES NOT
  • PRODUCE PERCHLORATE
  • DOT & Traffic Safety Compliance
  • U.S. DOT (FMCSA) 49 CFR 392.25 & 393.95 (g)
  • MUTCD Type A (flashing) and Type C (solid on)
  • NFPA 1901 Standards for Traffic Safety, Section 6.7.3 Miscellaneous Equipment.
Applications: identify road hazards, signal for help, mark detours, underwater scuba or repair applications. Ideal for emergency responders.

Documents

Documents are in PDF format

Product Specifications

    • COLOROrange
    • BRANDAervoe
    • DESCRIPTIONSuper LED Road Flare - Single Pack with Orange LEDs
    • MANUFACTURERS PART NUMBER1165
    • WATERPROOFUp to 50 Feet
    • INCLUDESWall, Car Charger and Storage Bag
    • # LEDs24
    • RANGEUp to 1 Mile
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
54.161.155.6:60