Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,695 Items)
Sub Category
Pipe Insulation (876)
Remove
Insul-Lock® Self Seal 6'L, 1" Wall Thickness, 2-5/8" Nom. I.D
Remove

      Items
Insul-Lock® Self Seal 6'L, 1" Wall Thickness, 2-5/8" Nom. I.D Insul-Lock® Self Seal 6'L, 1" Wall Thickness, 2-5/8" Nom. I.D


Insul-Lock® Self Seal 6'L, 1" Wall Thickness, 2-5/8" Nom. I.D
Insul-Lock® Self Seal 6'L, 1" Wall Thickness, 2-5/8" Nom. I.D
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB307490
Price: $27.95 ea.
(Sold in pkg of 6, $167.70)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Insul-Lock® Self Seal 6'L, 1" Wall Thickness, 2-5/8" Nom. I.D

This superior closed cell insulation is designed to retard heat flow and prevent condensation when properly installed. INSUL-LOCK® Seam-Seal pipe insulation is pre-slit with a factory applied specially formulated bonding adhesive applied to both seam surfaces and comes with convenient built-in release liners which allow for easy installation. Ideal for applications such as refrigerant lines, cold water plumbing, roof drains and chilled water systems. INSUL-LOCK® Seam-Seal pipe insulation is made from a UV resistant elastomeric blend. For moderate UV exposure, no additional protective coating needed. However, for severe UV exposure (rooftop applications) or where optimum performance is required, 374 Protective Coating or approved jacketing or cladding should be used.

SPECIFICATION COMPLIANCEASTM C 534 Type 1 (Tubing), Grade 1 ASTM D 1056-00-2C1 New York City MEA 186-86-M Vol. IV USDA Requirements. UL 94-5V Flammability Classification (Recognition No. E300774) ASTM E 84 1-1/2" 25/50-tested according to UL 723 and NFPA 255 Complies with requirements of CAN/ULC S102-03. FMRC Approval Guide Chapter 14 Pipe Insulation. Meets requirements of NFPA 90A Sect. 2.3.3 for Supplementary Materials for Air Distribution Systems. Meets requirements of ASTM C 411 (Test Method for Hot Surface Performance of High Temperature Thermal Insulation). Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion).
Sold in package quantity of 6, priced each.

Product Specifications
LENGTH FEET 6
CHEMICAL/ SOLVENT RESISTANCE Good
MILDEW RESISTANCE/ AIR EROSION Pass
NOMINAL INSIDE DIAMETER INCHES 2-5/8
OPERATING TEMPERATURE RANGE -70°F - 200°F
OZONE RESISTANCE Pass
SMOKE DEVELOPED UP TO 1/2" THICKNESS Not Greater Than 50
WALL THICKNESS INCHES 1
WATER ABSORPTION % <0.20 by Volume
WATER VAPOR PERMEABILITY DRY CUP <0.06
THERMAL CONDUCTIVITY 75°F MEAN .25 BTU-in/hr-ft²-°F
FLAME SPREAD UP TO 1/2" THICKNESS Not Greater Than 25
THERMAL CONDUCTIVITY 90°F MEAN .27 BTU-in/hr-ft²-°F
DENSITY 3-6 PCF
TYPE With Core
PACKAGE QUANTITY 6
COLOR FINISH Black
DESCRIPTION Tubular Insulation
BRAND K-Flex USA
MANUFACTURERS PART NUMBER 6RXL100258


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plumbers Caulk 6 Oz. For Tub & Tile, White

Plumbers Caulk 6 Oz. For Tub & Tile, White

From $4.29
select
Qty: Add to Cart
Wax Johni-Ring, Standard With Flange

Wax Johni-Ring, Standard With Flange

From $2.78
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)